Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S SKT PLUG

  • Mfr # CA3106E10SL4PBF42

  • Zoro # G207170770


product price: $23.85
/ea

Key Features

Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Size
2#15S
Amperage Rating
22A
Insert Arrangement
10SL-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E10SL4PBF42
Zoro #
G207170770
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Amperage Rating
22A
Insert Arrangement
10SL-4
Contact Style
Pin
Connector Style
Plug
Operating Voltage DC
700
Termination Method
Solder
Mounting Type
Cable
No. of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.