Zoro Homepage

CB 2C 216S SKT PLUG

  • Mfr # CA3106E10SL4SB03

  • Zoro # G307170731


product price: $48.39
/ea

Key Features

Operating Voltage DC
700
Contact Style
Pin
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Contact Size
2#15S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E10SL4SB03
Zoro #
G307170731
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Operating Voltage DC
700
Contact Style
Pin
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Connector Type
Connector Circular
Connector Style
Plug
Insert Arrangement
10SL-4
No. of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.