
CB 2C 216S SKT PLUG
Mfr # CA3106E14S9SB02
Zoro # G807490988
product price: $49.89
/eaKey Features
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Material
Neoprene
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E14S9SB02
Zoro #
G807490988
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#15S
Details
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Material
Neoprene
Connector Style
Plug
No. of Contacts
2
Mounting Type
Cable
Insert Arrangement
14S-59
Amperage Rating
22A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.