CB 2C 216S SKT PLUG
Mfr # CB614S9SS
Zoro # G407490821
product price: $23.35
/eaKey Features
Operating Voltage DC
700
Insert Arrangement
14S-59
Mounting Type
Cable
Contact Style
Pin
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CB614S9SS
Zoro #
G407490821
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#15S
Details
Operating Voltage DC
700
Insert Arrangement
14S-59
Mounting Type
Cable
Contact Style
Pin
Connector Style
Plug
Insert Material
Neoprene
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Termination Method
Solder
No. of Contacts
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.