Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S SKT PLUG RTANG

  • Mfr # CA3108F14S9SBF80

  • Zoro # G407490968


product price: $43.85
/ea

Key Features

Operating Voltage AC V RMS Max
500
Contact Size
2#15S
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F14S9SBF80
Zoro #
G407490968
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Specification
VG95234
Insert Material
Neoprene
Contacts Supplied
Yes
Mounting Type
Cable
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Termination Method
Crimp
Endbell Type
Threaded - UNEF - Ext
Crimp Wire Gauge
18,16
Shell Color
Olive Drab
No. of Contacts
2
Insert Arrangement
14S-59
Sealing
IP67
Orientation
Right Angle
Service Rating
A
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Amperage Rating
22A
Operating Voltage DC
700
Shielding
Yes
Contact Style
Pin
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.