
CB 2C 216S SKT RECP BOX
Mfr # CA3102E14S9SB05F80A176
Zoro # G007485296
product price: $30.69
/eaKey Features
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Arrangement
14S-59
Connector Style
Receptacle
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E14S9SB05F80A176
Zoro #
G007485296
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#15S
Details
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Arrangement
14S-59
Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
22A
Operating Voltage DC
700
No. of Contacts
2
Mounting Type
Box Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.