Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S SKT RECP BOX

  • Mfr # CA3102E14S9SB109F0

  • Zoro # G607485368


product price: $30.99
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16
Insert Material
Neoprene
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S9SB109F0
Zoro #
G607485368
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
2
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Shell Color
Olive Drab
Amperage Rating
22A
Mounting Type
Box - Rear Mount - Threaded Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Service Rating
A
Insert Arrangement
14S-59
Shielding
Yes
Specification
VG95234
Contacts Supplied
No
Contact Mating Life
500
Connector Type
Circular
Operating Voltage DC
700
Termination Method
Crimp
Sealing
IP67
Connector Style
Receptacle
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.