Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S SKT RECP BOX

  • Mfr # CB214S9SSFM

  • Zoro # G607485535


product price: $18.29
/ea

Key Features

Contact Material
Copper Alloy
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S9SSFM
Zoro #
G607485535
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Contact Material
Copper Alloy
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Insert Rotation/Keying
Normal
Amperage Rating
22A
Grommet & Seals Material
Silicone
Insert Arrangement
14S-59
Operating Voltage DC
700
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Sealing
No
Service Rating
A
Contact Plating
Silver
Contact Style
Pin
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Insert Material
Neoprene
Shell Color
Olive Drab
No. of Contacts
2
Mounting Type
Box Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.