Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S SKT RECP WALL

  • Mfr # CA3100E12S3SB0105

  • Zoro # G207485522


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Specification
VG95234
Connector Style
Receptacle
Contact Size
2#15S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E12S3SB0105
Zoro #
G207485522
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Specification
VG95234
Connector Style
Receptacle
Contact Mating Life
500
Operating Voltage DC
700
Service Rating
A
Crimp Wire Gauge
0,75-1,50 mm2
Insert Material
Neoprene
Orientation
Straight
Termination Method
Crimp
Amperage Rating
22A
No. of Contacts
2
Shell Plating
Olive Drab Cadmium
Insert Arrangement
12S-3
Mounting Type
Wall - Rear Mount - Thru Holes
Contact Style
Pin
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Endbell Type
Cable Clamp
Shielding
Yes
Shell Color
Olive Drab
Sealing
IP67
Contacts Supplied
Yes
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.