Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S SKT RECP WALL

  • Mfr # CB0E12S3SCAU

  • Zoro # G507486441


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Service Rating
A
Mounting Type
Wall - Front Mount - Thru Holes
No. of Contacts
2
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0E12S3SCAU
Zoro #
G507486441
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Contacts Supplied
Yes
Service Rating
A
Mounting Type
Wall - Front Mount - Thru Holes
No. of Contacts
2
Sealing
No
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
12S-3
Insert Material
Neoprene
Termination Method
Crimp
Contact Plating
Gold
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Style
Pin
Contact Material
Copper Alloy
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Amperage Rating
22A
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.