Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S SKT RECP WALL

  • Mfr # CB214S9S0

  • Zoro # G007486231


product price: $25.95
/ea

Key Features

Shell Color
Olive Drab
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
No. of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S9S0
Zoro #
G007486231
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Shell Color
Olive Drab
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
No. of Contacts
2
Shielding
Yes
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Contact Mating Life
2000
Operating Voltage DC
700
Amperage Rating
22A
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Service Rating
A
Termination Method
Crimp
Connector Type
Circular
Insert Arrangement
14S-59
Contacts Supplied
No
Insert Material
Neoprene
Mounting Type
Box Mount
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.