Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S SKT RECP WALL

  • Mfr # CB214S9SCAU

  • Zoro # G107486254


product price: $30.59
/ea

Key Features

Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
2
Amperage Rating
22A
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S9SCAU
Zoro #
G107486254
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
2
Amperage Rating
22A
Shielding
Yes
Sealing
No
Contact Plating
Gold
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Service Rating
A
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Connector Type
Circular
Insert Arrangement
14S-59
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.