Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S SKT RECP WALL

  • Mfr # CB214S9SS

  • Zoro # G907486188


product price: $29.89
/ea

Key Features

Insert Arrangement
14S-59
Sealing
No
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Contact Size
2#15S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S9SS
Zoro #
G907486188
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Insert Arrangement
14S-59
Sealing
No
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Contact Plating
Silver
Contact Mating Life
2000
Shell Color
Olive Drab
Contacts Supplied
Yes
Service Rating
A
Insert Material
Neoprene
Connector Style
Receptacle
Contact Style
Pin
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
22A
Mounting Type
Box Mount
No. of Contacts
2
Specification
MIL-DTL-5015 Type
Connector Type
Circular
Termination Method
Solder
Shielding
Yes
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.