Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S SKT RECP WALL

  • Mfr # CB214S9SSAU

  • Zoro # G607486570


product price: $31.15
/ea

Key Features

Contacts Supplied
Yes
Termination Method
Solder
Insert Material
Neoprene
Shell Color
Olive Drab
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S9SSAU
Zoro #
G607486570
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Contacts Supplied
Yes
Termination Method
Solder
Insert Material
Neoprene
Shell Color
Olive Drab
Connector Type
Circular
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Amperage Rating
22A
Operating Voltage DC
700
Contact Plating
Gold
Shielding
Yes
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
No. of Contacts
2
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Mounting Type
Box Mount
Contact Mating Life
2000
Insert Arrangement
14S-59
Sealing
No
Service Rating
A
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.