Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 24 SKT RECP BOX

  • Mfr # CA3102E249SWBF80

  • Zoro # G107486421


product price: $62.65
/ea

Key Features

Sealing
IP67
Termination Method
Crimp
Amperage Rating
135A
Contact Size
2#160
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E249SWBF80
Zoro #
G107486421
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#160

Details

Sealing
IP67
Termination Method
Crimp
Amperage Rating
135A
Shielding
Yes
Shell Color
Olive Drab
Contact Plating
Silver
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Operating Voltage DC
700
No. of Contacts
2
Insert Arrangement
24-9
Crimp Wire Gauge
4
Insert Rotation/Keying
W
Connector Type
Circular
Service Rating
A
Contact Style
Pin
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
500
Rotation Angle
35
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Connector Style
Receptacle
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.