Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 24 SKT RECP BOX

  • Mfr # CA3102E249SZBF80

  • Zoro # G807486400


product price: $62.65
/ea

Key Features

Rotation Angle
325
Specification
VG95234
No. of Contacts
2
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E249SZBF80
Zoro #
G807486400
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#160

Details

Rotation Angle
325
Specification
VG95234
No. of Contacts
2
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Shielding
Yes
Contact Plating
Silver
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Contacts Supplied
Yes
Shell Color
Olive Drab
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Service Rating
A
Insert Rotation/Keying
Z
Insert Arrangement
24-9
Contact Style
Pin
Contact Material
Copper Alloy
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Amperage Rating
135A
Crimp Wire Gauge
4
Termination Method
Crimp
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.