Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 24 SKT RECP

  • Mfr # CA3102E249SWBF80F0

  • Zoro # G107486315


product price: $33.75
/ea

Key Features

Service Rating
A
Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Crimp Wire Gauge
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E249SWBF80F0
Zoro #
G107486315
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#160

Details

Service Rating
A
Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Crimp Wire Gauge
4
Amperage Rating
135A
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Contact Material
Copper Alloy
Shielding
Yes
Operating Voltage DC
700
Rotation Angle
35
Shell Color
Olive Drab
Contact Plating
Silver
Insert Arrangement
24-9
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
2
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Rotation/Keying
W
Shell Material
Aluminum Alloy
Contact Mating Life
500
Sealing
IP67
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.