Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 28 PIN PLUG

  • Mfr # CA3106F2023PB

  • Zoro # G607542139


product price: $68.15
/ea

Key Features

Sealing
IP67
Shielding
Yes
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F2023PB
Zoro #
G607542139
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Sealing
IP67
Shielding
Yes
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Specification
VG95234
Insert Arrangement
20-23
Grommet & Seals Material
Polychloroprene
Connector Style
Plug
Amperage Rating
74A
Service Rating
A
Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
700
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Style
Pin
Contacts Supplied
Yes
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Termination Method
Solder
No. of Contacts
2
Contact Material
Copper Alloy
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.