Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 28 PIN PLUG RTANG

  • Mfr # CB6TA221PC

  • Zoro # G507541836


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
22-1
Contact Material
Copper Alloy
Amperage Rating
74A
Contact Size
2#8
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6TA221PC
Zoro #
G507541836
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Insert Arrangement
22-1
Contact Material
Copper Alloy
Amperage Rating
74A
Contact Mating Life
2000
Mounting Type
Cable
Shell Color
Olive Drab
No. of Contacts
2
Insert Rotation/Keying
Normal
Contact Plating
Silver
Service Rating
D
Contact Style
Pin
Shielding
Yes
Connector Style
Plug
Grommet & Seals Material
Silicone
Connector Type
Circular
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.