Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 28 PIN RECP BOX

  • Mfr # CA3102E2023PBF80F0

  • Zoro # G707549274


product price: $23.95
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Sealing
IP67
No. of Contacts
2
Insert Arrangement
20-23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2023PBF80F0
Zoro #
G707549274
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Sealing
IP67
No. of Contacts
2
Insert Arrangement
20-23
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Contact Style
Pin
Contact Material
Copper Alloy
Shielding
Yes
Connector Style
Plug
Termination Method
Crimp
Connector Type
Circular
Contacts Supplied
No
Amperage Rating
74A
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Plating
Silver
Operating Voltage DC
700
Service Rating
A
Crimp Wire Gauge
10, 8
Specification
VG95234
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.