Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 28 PIN RECP BOX

  • Mfr # CA3102E2023PWB

  • Zoro # G307549292


product price: $33.99
/ea

Key Features

Operating Voltage AC V RMS Max
500
Contact Size
1#0
Insert Arrangement
20-23
Insert Material
Neoprene
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2023PWB
Zoro #
G307549292
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Operating Voltage AC V RMS Max
500
Insert Arrangement
20-23
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
2
Shell Plating
Olive Drab Cadmium
Amperage Rating
74A
Sealing
IP67
Contact Plating
Silver
Service Rating
A
Shell Color
Olive Drab
Rotation Angle
35
Connector Type
Circular
Specification
VG95234
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
W
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Contact Mating Life
500
Shielding
Yes
Contacts Supplied
Yes
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.