Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 28 PIN RECP BOX

  • Mfr # CB22023PCA232FM

  • Zoro # G907549340


product price: $58.69
/ea

Key Features

Grommet & Seals Material
Silicone
Insert Arrangement
20-23
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
74A
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22023PCA232FM
Zoro #
G907549340
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Grommet & Seals Material
Silicone
Insert Arrangement
20-23
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
74A
Connector Style
Receptacle
Shielding
No
Contact Mating Life
2000
Contact Style
Pin
Service Rating
A
Shell Color
Black
Termination Method
Crimp
Sealing
No
No. of Contacts
2
Contact Plating
Silver
Contacts Supplied
Yes
Insert Material
Neoprene
Mounting Type
Box Mount
Connector Type
Circular
Shell Plating
Black Zinc Cobalt
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.