Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 28 PIN RECP LINE

  • Mfr # CA3101R2023PB

  • Zoro # G707549656


product price: $62.95
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Insert Arrangement
20-23
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101R2023PB
Zoro #
G707549656
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Insert Arrangement
20-23
Contact Style
Pin
Endbell Type
Compression Nut
Contact Mating Life
500
Insert Material
Neoprene
Orientation
Straight
Amperage Rating
74A
Shielding
Yes
Mounting Type
Cable
No. of Contacts
2
Contacts Supplied
Yes
Service Rating
A
Operating Voltage DC
700
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Connector Type
Circular
Termination Method
Solder
Contact Material
Copper Alloy
Sealing
IP67
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.