Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 28 PIN RECP LINE

  • Mfr # CB1FA2023PC

  • Zoro # G907549647


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1FA2023PC
Zoro #
G907549647
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Operating Voltage DC
700
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Shielding
Yes
Contact Material
Copper Alloy
Sealing
No
Amperage Rating
74A
Connector Style
Receptacle
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Mounting Type
Cable
Contact Mating Life
2000
Connector Type
Circular
No. of Contacts
2
Insert Arrangement
20-23
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.