Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 28 PIN RECP WALL

  • Mfr # CA3100F2023PB

  • Zoro # G207549460


product price: $61.79
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Style
Pin
Shielding
Yes
Insert Arrangement
20-23
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100F2023PB
Zoro #
G207549460
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Shell Material
Aluminum Alloy
Contact Style
Pin
Shielding
Yes
Insert Arrangement
20-23
Service Rating
A
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
74A
Endbell Type
Threaded - UNEF - Ext
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Specification
VG95234
Sealing
IP67
Termination Method
Solder
Orientation
Straight
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Mounting Type
Wall - Rear Mount - Thru Holes
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Operating Voltage DC
700
No. of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.