Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 28 PIN RECP WALL

  • Mfr # CA3100F2023PBF80

  • Zoro # G407549468


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16,8
Sealing
IP67
Orientation
Straight
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100F2023PBF80
Zoro #
G407549468
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16,8
Sealing
IP67
Orientation
Straight
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
No. of Contacts
2
Termination Method
Crimp
Contact Plating
Silver
Connector Style
Receptacle
Contact Style
Pin
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Mounting Type
Wall - Rear Mount - Threaded Holes
Amperage Rating
74A
Insert Arrangement
20-23
Specification
VG95234
Contact Mating Life
500
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Service Rating
A
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.