Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 28 SKT PLUG

  • Mfr # CA3106F2023SBF80

  • Zoro # G707493843


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Operating Voltage DC
700
Insert Material
Neoprene
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F2023SBF80
Zoro #
G707493843
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Termination Method
Crimp
Operating Voltage DC
700
Insert Material
Neoprene
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Endbell Type
Threaded - UNEF - Ext
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
10, 8
Contact Mating Life
500
Specification
VG95234
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Plating
Silver
Contact Style
Pin
Orientation
Straight
No. of Contacts
2
Connector Type
Circular
Connector Style
Plug
Amperage Rating
74A
Contacts Supplied
Yes
Insert Arrangement
20-23
Grommet & Seals Material
Polychloroprene
Mounting Type
Cable
Sealing
IP67
Shielding
Yes
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.