Zoro Homepage

CB 2C 28 SKT RECP BOX A232

  • Mfr # CA3102E221SBF80A232

  • Zoro # G507487394


product price: $53.25
/ea

Key Features

Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Contact Size
2#60/100
Insert Arrangement
22-1
Amperage Rating
74A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E221SBF80A232
Zoro #
G507487394
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#60/100

Details

Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Insert Arrangement
22-1
Amperage Rating
74A
Contact Style
Pin
Connector Type
Connector Circular
No. of Contacts
2
Specification
MIL-DTL-5015 Type
Connector Style
Receptacle
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.