Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 28 SKT RECP BOX

  • Mfr # CA3102E2023SBA232

  • Zoro # G107487336


product price: $57.79
/ea

Key Features

Connector Type
Connector Circular
Insert Material
Neoprene
Amperage Rating
74A
Termination Method
Solder
Insert Arrangement
20-23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2023SBA232
Zoro #
G107487336
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Connector Type
Connector Circular
Insert Material
Neoprene
Amperage Rating
74A
Termination Method
Solder
Insert Arrangement
20-23
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Connector Style
Receptacle
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
No. of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.