Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 28 SKT RECP BOX

  • Mfr # CA3102E2023SXB

  • Zoro # G307171103


product price: $42.39
/ea

Key Features

Insert Rotation/Keying
X
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shielding
Yes
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2023SXB
Zoro #
G307171103
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Insert Rotation/Keying
X
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shielding
Yes
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Amperage Rating
74A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
No. of Contacts
2
Rotation Angle
110
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Contact Plating
Silver
Specification
VG95234
Connector Type
Circular
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Contact Mating Life
500
Contact Style
Pin
Insert Arrangement
20-23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.