Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 28 SKT RECP BOX

  • Mfr # CB22023SSFM

  • Zoro # G407171072


product price: $42.39
/ea

Key Features

Contact Style
Pin
Contact Material
Copper Alloy
Insert Material
Neoprene
Shell Color
Olive Drab
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22023SSFM
Zoro #
G407171072
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Contact Style
Pin
Contact Material
Copper Alloy
Insert Material
Neoprene
Shell Color
Olive Drab
Sealing
No
Insert Rotation/Keying
Normal
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-23
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Service Rating
A
Mounting Type
Box Mount
Shell Material
Aluminum Alloy
Connector Style
Plug
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Operating Voltage DC
700
No. of Contacts
2
Termination Method
Solder
Shielding
Yes
Amperage Rating
74A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.