
CB 2C 28 SKT RECP LINE
Mfr # CA3101E2023SBF42
Zoro # G807487452
product price: $50.39
/eaKey Features
Contact Size
1#0
Termination Method
Solder
Amperage Rating
74A
Connector Type
Circular
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101E2023SBF42
Zoro #
G807487452
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
1#0
Details
Termination Method
Solder
Amperage Rating
74A
Connector Type
Circular
Mounting Type
Cable
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Specification
VG95234
Insert Material
Neoprene
No. of Contacts
2
Contact Material
Copper Alloy
Service Rating
A
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Contacts Supplied
Yes
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Insert Arrangement
20-23
Connector Style
Receptacle
Contact Plating
Silver
Contact Style
Pin
Shell Color
Olive Drab
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.