Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 28 SKT RECP LINE

  • Mfr # CA3101E2023SBF80F42

  • Zoro # G407488187


product price: $54.59
/ea

Key Features

Connector Type
Circular
Contact Plating
Silver
Shielding
Yes
Insert Arrangement
20-23
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2023SBF80F42
Zoro #
G407488187
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Connector Type
Circular
Contact Plating
Silver
Shielding
Yes
Insert Arrangement
20-23
Contact Material
Copper Alloy
Service Rating
A
No. of Contacts
2
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contact Style
Pin
Amperage Rating
74A
Shell Color
Olive Drab
Crimp Wire Gauge
10, 8
Contact Mating Life
500
Connector Style
Receptacle
Insert Material
Neoprene
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.