Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 28 SKT RECP WALL

  • Mfr # CA3100E2023SBF80F4205

  • Zoro # G407488590


product price: $48.95
/ea

Key Features

Operating Voltage DC
700
Contact Style
Pin
Amperage Rating
74A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2023SBF80F4205
Zoro #
G407488590
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Operating Voltage DC
700
Contact Style
Pin
Amperage Rating
74A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-23
Mounting Type
Wall Mount
Connector Style
Receptacle
No. of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.