CB 2C 28 SKT RECP WALL
Mfr # CB0FA2023SS
Zoro # G307488478
product price: $89.19
/ea
Free Shipping & Returns
Key Features
Contact Size
1#0
Operating Voltage DC
700
Connector Style
Receptacle
Termination Method
Solder
Mounting Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB0FA2023SS
Zoro #
G307488478
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
1#0
Details
Operating Voltage DC
700
Connector Style
Receptacle
Termination Method
Solder
Mounting Type
Wall Mount
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-23
No. of Contacts
2
Contact Style
Pin
Amperage Rating
74A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.