Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 35C 3516 PIN PLUG

  • Mfr # CA3106F3615PBF80

  • Zoro # G007543859


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
18,16
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
22A
Shell Color
Olive Drab
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F3615PBF80
Zoro #
G007543859
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Crimp Wire Gauge
18,16
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
22A
Shell Color
Olive Drab
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A/D
Operating Voltage DC
1250
Mounting Type
Cable
Connector Style
Plug
Orientation
Straight
Contacts Supplied
Yes
Shielding
Yes
No. of Contacts
35
Contact Plating
Silver
Specification
VG95234
Contact Mating Life
500
Sealing
IP67
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contact Material
Copper Alloy
Insert Arrangement
36-15
Connector Type
Circular
Operating Voltage AC V RMS Max
500/900
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.