Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 35C 3516 PIN PLUG

  • Mfr # CB6E3615PC

  • Zoro # G607544034


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
500/900
Insert Arrangement
36-15
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E3615PC
Zoro #
G607544034
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Insert Material
Neoprene
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
500/900
Insert Arrangement
36-15
Contact Mating Life
2000
Shell Color
Olive Drab
Connector Type
Circular
Contacts Supplied
Yes
No. of Contacts
35
Shielding
Yes
Termination Method
Crimp
Contact Material
Copper Alloy
Contact Style
Pin
Sealing
No
Insert Rotation/Keying
Normal
Contact Plating
Silver
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Amperage Rating
22A
Mounting Type
Cable
Connector Style
Plug
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
D
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.