Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 35C 3516 PIN PLUG

  • Mfr # CB6FA3615PC

  • Zoro # G507544080


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
1250
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Operating Voltage AC V RMS Max
500/900
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6FA3615PC
Zoro #
G507544080
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Operating Voltage DC
1250
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Operating Voltage AC V RMS Max
500/900
Sealing
No
Contact Style
Pin
Insert Rotation/Keying
Normal
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Contact Material
Copper Alloy
Amperage Rating
22A
Insert Arrangement
36-15
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Service Rating
D
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
No. of Contacts
35
Contact Plating
Silver
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.