Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 35C 3516 SKT PLUG

  • Mfr # CA3106F3615SBF80A176

  • Zoro # G907489769


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Shielding
Yes
Contacts Supplied
Yes
Contact Mating Life
500
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F3615SBF80A176
Zoro #
G907489769
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Contact Style
Pin
Shielding
Yes
Contacts Supplied
Yes
Contact Mating Life
500
Orientation
Straight
Operating Voltage AC V RMS Max
500/900
Shell Plating
Olive Drab Cadmium
Contact Plating
30 microinches Gold Plate
Specification
VG95234
Operating Voltage DC
1250
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Mounting Type
Cable
Crimp Wire Gauge
18,16
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Insert Arrangement
36-15
Connector Type
Circular
Contact Material
Copper Alloy
Connector Style
Plug
No. of Contacts
35
Service Rating
A/D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.