Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 35C 3516 SKT PLUG

  • Mfr # CB62815S0

  • Zoro # G107489804


product price: $58.79
/ea

Key Features

Contact Mating Life
2000
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Sealing
No
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62815S0
Zoro #
G107489804
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Contact Mating Life
2000
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Sealing
No
Operating Voltage DC
1250
Insert Arrangement
28-15
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Shielding
Yes
Mounting Type
Cable
Service Rating
A
Grommet & Seals Material
Silicone
Connector Type
Circular
Contact Plating
Silver
Contact Style
Pin
Connector Style
Plug
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Contacts Supplied
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
35
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.