Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 35C 3516 SKT PLUG

  • Mfr # CB6E3615SC

  • Zoro # G807489784


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Size
35#16
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E3615SC
Zoro #
G807489784
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Shielding
Yes
Operating Voltage DC
1250
Insert Arrangement
36-15
Contact Mating Life
2000
Grommet & Seals Material
Silicone
Contact Plating
Silver
Service Rating
D
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500/900
Contact Material
Copper Alloy
Contact Style
Pin
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Mounting Type
Cable
No. of Contacts
35
Termination Method
Crimp
Amperage Rating
22A
Sealing
No
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.