Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 35C 3516 SKT PLUG

  • Mfr # CB6E3615SCAU

  • Zoro # G607489830


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Contact Size
35#16
Grommet & Seals Material
Silicone
Mounting Type
Cable
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E3615SCAU
Zoro #
G607489830
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Mounting Type
Cable
Insert Material
Neoprene
Sealing
No
Contact Mating Life
2000
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Shielding
Yes
Termination Method
Crimp
Insert Arrangement
36-15
Amperage Rating
22A
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Shell Color
Olive Drab
No. of Contacts
35
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500/900
Specification
MIL-DTL-5015 Type
Service Rating
D
Connector Type
Circular
Contact Style
Pin
Insert Rotation/Keying
Normal
Contact Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.