Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 35C 3516 SKT PLUG RTANG

  • Mfr # CA3108R2815SBF80

  • Zoro # G007489775


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Service Rating
A
Specification
VG95234
No. of Contacts
35
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108R2815SBF80
Zoro #
G007489775
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Contacts Supplied
Yes
Service Rating
A
Specification
VG95234
No. of Contacts
35
Amperage Rating
22A
Connector Type
Circular
Insert Material
Neoprene
Mounting Type
Cable
Termination Method
Crimp
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Shielding
Yes
Operating Voltage DC
1250
Endbell Type
Compression Nut
Insert Arrangement
28-15
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Style
Pin
Contact Mating Life
500
Crimp Wire Gauge
18,16
Orientation
Right Angle
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.