Zoro Homepage

CB 35C 3516 SKT RECP BOX

  • Mfr # CA3102E2815SBF80A176A232G9

  • Zoro # G607484026


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-15
Contact Size
35#15
Connector Style
Receptacle
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2815SBF80A176A232G9
Zoro #
G607484026
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Insert Arrangement
28-15
Connector Style
Receptacle
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Mounting Type
Box Mount
Contact Style
Pin
No. of Contacts
35
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.