
CB 35C 3516 SKT RECP BOX
Mfr # CA3102E3615SBF80
Zoro # G907484115
product price: $84.85
/ea
Free Shipping & Returns
Key Features
Contact Material
Copper Alloy
Contact Style
Pin
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E3615SBF80
Zoro #
G907484115
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
35#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.