Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 35C 3516 SKT RECP

  • Mfr # CB03615SC

  • Zoro # G007483988


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Connector Type
Circular
Sealing
No
Contact Plating
Silver
Operating Voltage AC V RMS Max
500/900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB03615SC
Zoro #
G007483988
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Insert Rotation/Keying
Normal
Connector Type
Circular
Sealing
No
Contact Plating
Silver
Operating Voltage AC V RMS Max
500/900
Service Rating
D
Amperage Rating
22A
Contact Mating Life
2000
Connector Style
Receptacle
No. of Contacts
35
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage DC
1250
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Termination Method
Crimp
Contact Style
Pin
Shell Color
Olive Drab
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Insert Arrangement
36-15
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.