Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 35C 3516 SKT RECP LIN

  • Mfr # CB12815SCAUG12

  • Zoro # G207484167


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB12815SCAUG12
Zoro #
G207484167
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Mounting Type
Cable
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Connector Style
Receptacle
Amperage Rating
22A
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage DC
1250
Insert Arrangement
28-15
Shielding
Yes
No. of Contacts
35
Contact Plating
Gold
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.