Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 35C 3516 SKT RECP LINE

  • Mfr # CB1E2815SC

  • Zoro # G607484651


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Insert Material
Neoprene
Sealing
No
Shell Material
Aluminum Alloy
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1E2815SC
Zoro #
G607484651
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Contact Style
Pin
Insert Material
Neoprene
Sealing
No
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contact Material
Copper Alloy
Insert Arrangement
28-15
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Operating Voltage DC
1250
Shell Color
Olive Drab
No. of Contacts
35
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Contact Plating
Silver
Shielding
Yes
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Service Rating
A
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.