CB 35C 3516 SKT RECP WALL
Mfr # CA3100E2815SBF80A176A23205
Zoro # G007484596
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Amperage Rating
22A
Connector Style
Receptacle
Operating Voltage DC
1250
Insert Arrangement
28-15
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100E2815SBF80A176A23205
Zoro #
G007484596
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
35#15
Details
Amperage Rating
22A
Connector Style
Receptacle
Operating Voltage DC
1250
Insert Arrangement
28-15
Insert Material
Neoprene
Mounting Type
Wall Mount
No. of Contacts
35
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.