Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 35C 3516 SKT RECP WALL

  • Mfr # CB02815SS

  • Zoro # G907484481


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Contact Size
35#15
No. of Contacts
35
Shell Material
Aluminum Alloy
Termination Method
Solder
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02815SS
Zoro #
G907484481
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

No. of Contacts
35
Shell Material
Aluminum Alloy
Termination Method
Solder
Contact Plating
Silver
Contact Mating Life
2000
Service Rating
A
Connector Type
Circular
Connector Style
Receptacle
Shell Color
Olive Drab
Insert Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage DC
1250
Amperage Rating
22A
Insert Arrangement
28-15
Sealing
No
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.